Power Supply Charger

Item #: 0047249

Cat #: AL300ULXB2

UPC:

$ 229.11 EA
Company wide:
0 in stock
AL300ULXB2 Power Supply Charger, Single Class 2 Output, 12/24VDC @ 2.5A, 115VAC, Board (This product replaces AL300ULXB)

Overview

AL300ULXB2 Power Supply Charger, Single Class 2 Output, 12/24VDC @ 2.5A, 115VAC, Board (This product replaces AL300ULXB)

Altronix AL300ULXB2 UL Recognized power supply/charger converts a 115VAC, 60Hz input into a single 12VDC or 24VDC Class 2 Rated power-limited output. It also offers a suite of features that includes AC fail supervision, battery presence, and low battery supervision.

Also known as: AL300ULXB2, ALXAL300ULXB2

Specifications

Volts AC: 115
Type: DC Power Supply / Charger
Volts AC: 115
Type: DC Power Supply / Charger