ETN LGE3400FAGC Series G, LG-frame

Item #: 0047231

Cat #: LGE3400FAGC

UPC: 786685291215

$ 9157.23 EA
Company wide:
0 in stock
LGE 3 POLE 400 AMP TM 100% R

Overview

LGE 3 POLE 400 AMP TM 100% R
Also known as: 786685291215, LGE3400FAGC, CUTLGE3400FAGC

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 18 kA