ETN LGE340032GC Series G, LG-frame

Item #: 0047215

Cat #: LGE340032GC

UPC: 786685004501

$ 12716.47 EA
Company wide:
0 in stock
LGE 100% RATED 3 POLE 400A

Overview

LGE 100% RATED 3 POLE 400A
Also known as: 786685004501, LGE340032GC, CUTLGE340032GC

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 18 kA