ADV 929000644814 INTEGRADE CABLE 2.

Item #: 0047189
Cat #: 929000644814
UPC:
$ 7.02 EA
Company wide:
0 in stock
Documents & Guides
ADV929000644814 INTEGRADE CABLE 2.5M(98") BLACK ANGLE

Overview

ADV929000644814 INTEGRADE CABLE 2.5M(98") BLACK ANGLE
Also known as: 929000644814, ADV929000644814

Specifications

Color: White
Wattage: 14
Light Technology: LED
Color: White
Light Technology: LED
Wattage: 14

Customer Reviews

No reviews for this product
(0)