nVent CADDY Rod Lock L-Bracket, 3/8" Rod

Item #: 0047149

Cat #: CRLL37EG

UPC: 782856719113

$ 22.81 EA
Company wide:
0 in stock
Documents & Guides
ERC CRLL37EG 3/8" ROD LOCK L-BRACKET

Overview

ERC CRLL37EG 3/8" ROD LOCK L-BRACKET

Solution for attaching threaded rod assemblies to the side of vertical structures.

Also known as: 782856719113, CRLL37EG, CDYCRLL37EG

Features & Benefits

  • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
  • Prefabricated assemblies easily lift and lock into place, helping to save time and money
  • Multiple attachment holes support the use of either self-drilling screws or bolts, offering installation options for concrete, wood, and steel structures
  • Lock nut can be finger tightened, locking the rod in place
  • Integrated adjustment nut enables fine tuning the system height up or down
  • Extremely useful in tight spaces where wrenches are difficult to use
  • Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 19 and 23)

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.410 in
Material: Steel
Height: 2.410 in
Finish: Electrogalvanized