Eaton M22 modular pushbutton

Item #: 0047035

Cat #: M22-WLK-R

UPC: 786685281544

$ 31.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Red, IP66, NEMA 4X, 13, Two-position, Light 100,000 hours, Button 100,000 Operations

Overview

Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Red, IP66, NEMA 4X, 13, Two-position, Light 100,000 hours, Button 100,000 Operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685281544, M22-WLK-R, CUTM22WLKR

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Size: 22.5 mm
Type: Selector Switch
Family / Style: M22