2-Gang Two-Piece Screw Together Outlet Box

Item #: 0046985
Cat #: JBP2IW
UPC: 074983702732
$ 15.49 EA
Company wide:
8 in stock
2-Gang Two-Piece Screw Together Outlet Box, Accepts Pan-Way® Screw-On Faceplates or Any NEMA Standard Double Gang Faceplates, For Use With Pan-Way® LD Profile Raceway, 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" Diameter Conduit

Overview

2-Gang Two-Piece Screw Together Outlet Box, Accepts Pan-Way® Screw-On Faceplates or Any NEMA Standard Double Gang Faceplates, For Use With Pan-Way® LD Profile Raceway, 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" Diameter Conduit
Double gang two-piece screw together outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard double gang faceplates. For use with Pan-Way LDprofile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit, International White.
Also known as: 074983702732, JBP2IW, PDTJBP2IW

Specifications

Color: White
Material: PVC
Length: 5.050 in
Product Height: 1.620 in
Product Width: 5.050 in
Color: White
Length: 5.050 in
Product Width: 5.050 in
Material: PVC
Product Height: 1.620 in

Customer Reviews

No reviews for this product
(0)