Outlet Box, 1-Gang, LD Profile Raceways, Off-White

Item #: 0046984

Cat #: JBP1IW

UPC: 074983640713

$ 13.23 EA
Company wide:
6 in stock
Single Gang Two-Piece Screw Together Outlet Box, Use with Pan-Way LD Profile Raceways. Length: 5.2 Inch, Width 3.5 Inch, Height: 1.8 Inch, Off-White

Overview

Single Gang Two-Piece Screw Together Outlet Box, Use with Pan-Way LD Profile Raceways. Length: 5.2 Inch, Width 3.5 Inch, Height: 1.8 Inch, Off-White

Our junction box offers a reliable, versatile, and easy-to-install solution for your environment where space is limited, designed to fit seamless with various raceway systems.

Also known as: 074983640713, JBP1IW, PDTJBP1IW

Specifications

Color: White
Material: PVC
Length: 5.190 in
Height: 1.750 in
Width: 3.450 in
Color: White
Length: 5.190 in
Width: 3.450 in
Material: PVC
Height: 1.750 in