Raceway, PWR, 1.02 x 0.55", 8', White

Item #: 0046962

Cat #: LDPH5IW8A

UPC: 074983343980

$ 3.92 FT
Company wide:
0 in stock
Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, 1.02 x 0.55", 8 Ft., White

Overview

Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, 1.02 x 0.55", 8 Ft., White

With two-piece latching, our single channel raceway will simplify cable routing by providing an efficient way to route power or low voltage cable. Ideal for schools, hospitals, offices, and homes.

Also known as: 074983343980, LDPH5IW8A, PDTLDPH5IW8A

Specifications

Length: 8 ft, 96 in
Color: White
Material: PVC
Length: 8 ft, 96 in
Material: PVC
Color: White