Coupler Fitting / LD10 Series Raceway, Off-White, Power Rated

Item #: 0046950

Cat #: CFX10IW-X

UPC: 074983530748

$ 3.60 EA
Company wide:
153 in stock
Power Rated Coupler Fitting for Power to 600V, Use With LD10, LDPH10 & LD2P10 Raceway, Non-Metallic, Off-White

Overview

Power Rated Coupler Fitting for Power to 600V, Use With LD10, LDPH10 & LD2P10 Raceway, Non-Metallic, Off-White

The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD10, and LDPH10 Surface Raceway and is a 1.24 inch length. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of ABS plastic and is Off-White.

Also known as: 074983530748, CFX10IW-X, PDTCFX10IWX

Specifications

Color: Off-White
Color: Off-White