GRN 7212SP-PB22P PUNCH, SPEED, OILT

Item #: 0046902

Cat #: 7212SP-PB22P

UPC: 783310017059

Call for price
Company wide:
0 in stock
7212SP-PB22P 22.5MM PUNCH

Overview

7212SP-PB22P 22.5MM PUNCH

SPEED PUNCH® saves time and money with every hole.

Up to 3X's faster setup and disassembly.

No-Thread punch design eliminates cross-threading.

Available for

  • Stainless Steel - 1/2" to 2" conduit size
  • Mild Steel - 1/2" to 4" conduit size
  • Metric ISO-16 to ISO-63
  • 22mm & 30mm for Oiltight push buttons.
Also known as: 783310017059, 7212SP-PB22P, GRE7212SPPB22P

Specifications

Material: Steel
Material: Steel