1
more

Raceway, Latching, 1.52" x .86" x 8', Off-White
Item #: 0046900
Cat #: LDPH10IW8-A
UPC: 074983344109
$ 5.40 FT
Company wide:
176
in stock
Documents & Guides
Surface Raceway, 2-Piece, Latching, 1.52" x .86" x 8', Off-White
Overview
Surface Raceway, 2-Piece, Latching, 1.52" x .86" x 8', Off-White
With two-piece latching, our single channel raceway will simplify cable routing by providing an efficient way to route power or low voltage cable. Ideal for schools, hospitals, offices, and homes.
Also known as: 074983344109, LDPH10IW8-A, PDTLDPH10IW8A
Specifications
| Length: | 8 ft |
| Color: | White |
| Material: | PVC |
| Length: | 8 ft |
| Material: | PVC |
| Color: | White |