Concept Single-Door Enclosure, 60.00x36.00x16.00, Gray, Steel

Item #: 0046864

Cat #: CSD603616

UPC: 783510294380

$ 2078.11 EA
Company wide:
0 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD603616 item measures 60.00x36.00x16.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD603616 item measures 60.00x36.00x16.00 inches with a material of Steel colored Gray.

nVent HOFFMAN HOFCSD603616 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294380, CSD603616, HOFCSD603616

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 60 in
Depth: 16 in
Width: 36 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 16 in
Material: Steel
Height: 60 in
Width: 36 in
Mounting: Wall