
Back-to-Back Solid Channel, 1-5/8" W x 4-7/8" H x 20' L, Steel, Pre-Galvanized
Item #: 0046826
Cat #: P550120PG
UPC: 786364550305
Call for price
Company wide:
0
in stock
Documents & Guides
Back-to-Back Solid Channel, 1-5/8" W x 4-7/8" H x 20' L, Steel, Pre-Galvanized
Overview
Back-to-Back Solid Channel, 1-5/8" W x 4-7/8" H x 20' L, Steel, Pre-Galvanized
12 Gauge Welded Strut Channel P5501 (back-to-back solid) channel is our 12 gauge channel that is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.
Also known as: 786364550305, P550120PG, UNSP550120PG
Specifications
| Length: | 20 ft, 0.110 m |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Width: | 1 5/8 in |
| Depth: | 4 7/8 in |
| Length: | 20 ft, 0.110 m |
| Finish: | Pre-Galvanized |
| Depth: | 4 7/8 in |
| Material: | Steel |
| Width: | 1 5/8 in |