1-Gang, 2- Horizontal, Despard, Ivory

Item #: 0046799

Cat #: CU-I

UPC: 785007530056

Company wide:
0 in stock
Documents & Guides
1-Gang, 2-Horizontal Opening, Despard Wallplate, Standard Size, Plastic, includes 3 hole steel strap, Box Mount - Ivory.

Overview

1-Gang, 2-Horizontal Opening, Despard Wallplate, Standard Size, Plastic, includes 3 hole steel strap, Box Mount - Ivory.
Also known as: 785007530056, CU-I, PASK2I

Specifications

Size: Standard
Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Type: Despard Switch
Size: Standard
Material: Plastic
Color: Ivory
Mounting: Box
Gangs: 1
Type: Despard Switch