104W LED Area Light, 40K, Bronze

Item #: 0046795

Cat #: ALED104N

UPC: 019813044064

$ 1093.29 EA
Company wide:
0 in stock
Documents & Guides
LED Area Light, 14515 Lumens, 104W, 4000K, Pole Mount, Bronze

Overview

LED Area Light, 14515 Lumens, 104W, 4000K, Pole Mount, Bronze
Also known as: 019813044064, ALED104N, RABALED104N

Specifications

Mounting: Pole
Color Temperature: 4000 (Cool White)
Wattage: 104
Color: Bronze
Light Technology: LED
Mounting: Pole
Wattage: 104
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze