Int-mat Fm1d14-av-u 1-channel, 2-ci

Item #: 0046760

Cat #: FM1D14-AV-U

UPC: 078275142770

$ 206.15 EA
Company wide:
0 in stock
Documents & Guides
INTERMATIC FM1D14AV-U, Series One Circuit Electronic Time Switch, 24 Hour/7-day, Heavy Duty Relay Contacts

Overview

INTERMATIC FM1D14AV-U, Series One Circuit Electronic Time Switch, 24 Hour/7-day, Heavy Duty Relay Contacts
Also known as: 078275142770, FM1D14-AV-U, IMTFM1D14AVU

Specifications

Amps: 15
Volts AC: 24
Type: Digital Timer Switch
Volts AC Range: 120 - 277
Volts DC: 12/24
Amps: 15
Type: Digital Timer Switch
Volts DC: 12/24
Volts AC: 24
Volts AC Range: 120 - 277