
Electronic Low Watt Ballast, 3-Lamp, 120-277V
Item #: 0046724
Cat #: IOPA-3P32-LW-N-35I
UPC: 781087124659
$ 44.72 EA
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2 or 3) F32T8 (32W) or F32T8/ES (25W & 28W). Will also run F17T8 and F25T8 lamps.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2 or 3) F32T8 (32W) or F32T8/ES (25W & 28W). Will also run F17T8 and F25T8 lamps.
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Also known as: 781087124659, IOPA-3P32-LW-N-35I, ADVIOPA3P32LWN35I
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 28, 25 |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Type: | Instant Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25 |
| Shape: | T8 (Tubular) |