600W 120V Radiant Cove Heater

Item #: 0046681

Cat #: CV6012X

UPC: 686334457620

$ 367.05 EA
Company wide:
0 in stock
Electric Radiant Cove Ceiling Heater, 120 V, 1 PH, 5 AMP, Aluminum Housing, Ceiling Mounting, Dimensions- 60 Length X 3-1/8 Width X 4-1/8 Height IN, 600 WTT, BTU Rating- 2048, White

Overview

Electric Radiant Cove Ceiling Heater, 120 V, 1 PH, 5 AMP, Aluminum Housing, Ceiling Mounting, Dimensions- 60 Length X 3-1/8 Width X 4-1/8 Height IN, 600 WTT, BTU Rating- 2048, White
Also known as: 686334457620, CV6012X, TPICV6012X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65