Sustainable

KBE KBDF-45 (9643)

Item #: 0046676
Cat #: 9643
UPC: 024822096430
$ 421.85 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
KBE KBDF-45 (9643)

Overview

KBE KBDF-45 (9643)
Also known as: 024822096430, 9643, KBE9643

Specifications

Phase: 3
Mounting: Surface
Horsepower: 3
IP/NEMA Rating: IP20
Amps: 5.500
Family / Style: KBDF
Volts AC Range: 323, 529
Phase: 3
Horsepower: 3
Amps: 5.500
Volts AC Range: 323, 529
Mounting: Surface
IP/NEMA Rating: IP20
Family / Style: KBDF

Customer Reviews

No reviews for this product
(0)