Tamper Resistant Duplex Receptacle, 15A, White

Item #: 0046618

Cat #: CAR-15-GFST-WH

UPC: 784276159579

$ 105.30 EA
Company wide:
9 in stock
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: White

Overview

Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: White

Continuous self-test functionality – disconnects power to receptacle if critical components are damaged and GFCI protection is lost – providing “continuous self-testing” that initiates within 2.5 seconds and is a continuous cycle every 30 seconds or less.

Also known as: 784276159579, CAR-15-GFST-WH, LUTCAR15GFSTWH

Specifications

Mounting: Surface
Type: Tamper-Resistant, Dual Dimming
Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Mounting: Surface
Amps: 15
Color: White
Type: Tamper-Resistant, Dual Dimming
Gangs: 1
Volts AC: 125