Cat 6A SlimLine Boot Patch Cord

Item #: 0046605

Cat #: 6AS10-7Y

UPC: 078477403617

$ 31.10 EA
Company wide:
0 in stock
Cat 6A SlimLine Boot Patch Cord, 7 ft, Yellow

Overview

Cat 6A SlimLine Boot Patch Cord, 7 ft, Yellow

Cat 6A Slimline Patch Cord, 7 Feet, Yellow

Also known as: 078477403617, 6AS10-7Y, LEV6AS107Y

Specifications

Length: 7 ft
Length: 7 ft