Speed Cutter

Item #: 0046586

Cat #: 925-1-1/8

UPC: 783310101581

$ 49.53 EA
Company wide:
113 in stock
Documents & Guides
High Speed Cutter, Diameter: 1-1/8", Conduit Size: 3/4"

Overview

High Speed Cutter, Diameter: 1-1/8", Conduit Size: 3/4"

Lasts 10 times longer thanstandard hole saws Precision-ground teeth cutsmooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents 'walking' - makes accurate hole placement easy Spring-loaded slug ejectorsaves time No tool required to changecutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel

Also known as: 783310101581, 925-1-1/8, GRE925118, speed cutter

Specifications

Diameter: 1 1/8 in
Type: Hole Saw
Material: Steel
Diameter: 1 1/8 in
Material: Steel
Type: Hole Saw