Ultra Cutter

Item #: 0046583

Cat #: 925-7/8

UPC: 783310101574

$ 44.15 EA
Company wide:
133 in stock
Documents & Guides
Ultra Cutter, Diameter: 7/8" (22 mm), Conduit Size: 1/2"

Overview

Ultra Cutter, Diameter: 7/8" (22 mm), Conduit Size: 1/2"

Lasts 10 times longer thanstandard hole saws Precision-ground teeth cutsmooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents 'walking' - makes accurate hole placement easy Spring-loaded slug ejectorsaves time No tool required to changecutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel

Also known as: 783310101574, 925-7/8, GRE92578, pnr

Specifications

Type: Hole Saw
Diameter: 22 mm, 7/8 in
Material: Steel
Type: Hole Saw
Material: Steel
Diameter: 22 mm, 7/8 in