Neutral Switch, Wireless, White

Item #: 0046398

Cat #: PD-6ANS-WH

UPC: 784276152808

$ 76.98 EA
Company wide:
177 in stock
Lutron Caseta Wireless Smart Lighting Switch for All Bulb Types or Fans, White (Wallplate Sold Separately)

Overview

Lutron Caseta Wireless Smart Lighting Switch for All Bulb Types or Fans, White (Wallplate Sold Separately)

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276152808, PD-6ANS-WH, LUTPD6ANSWH

Features & Benefits

  • PEACE OF MIND: Set lights to automatically adjust with the seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on/off to look like you're home even if you're away (smart bridge required)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the app, your voice, or at the wall. Make schedules to control lights at set times or activate scenes with 1 touch of a button (bridge required)
  • WIRELESS REMOTE CONTROL: For added convenience, use with the wireless Pico remote (PJ2-2B-GXX-L01) to turn your lights on/off with the touch of a button from anywhere in the home
  • TECHNICAL DETAILS: Works with up to 720-Watts of incandescent/halogen/ELC/MLV, 6A of LED/CFL or 3.6A of ceiling or exhaust fans
  • EASY INSTALL: Easily replaces existing switch and installs in as little as 15 minutes; NEUTRAL WIRE REQUIRED
  • Experience the ultimate convenience in lighting control with Lutron's family of Caseta Wireless dimmers, switches, and smart phone control. The Caseta Wireless In-Wall Switch provides switching of multiple load types and, when paired with Pico remote controls, allows remote control from anywhere in the space. Use the Pico remote control either in your hand, on a tabletop pedestal or by mounting the remote directly to the wall (remote control and accessories sold separately). You can even use the
  • Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general-purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
  • EASY 3-WAY SETUP: With a Pico remote and wall mount bracket, create a 3-way by mounting the Pico to almost any wall surface without cutting holes or pulling wire. Replace 3-way switches by mounting the Pico/bracket over the backbox (both sold separately)

Specifications

Amps: 6, 3.600
Volts AC: 120
Family / Style: Caséta
Poles: 1
Color: White
Mounting: Knuckle
Amps: 6, 3.600
Family / Style: Caséta
Color: White
Volts AC: 120
Poles: 1
Mounting: Knuckle