GP RELAY

Item #: 0046317

Cat #: KUP14A5524V

UPC: 785191225851

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
P&B KUP14A55-24V GP RELAY

Overview

P&B KUP14A55-24V GP RELAY
Also known as: 785191225851, KUP14A5524V, POTKUP14A5524V

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Mounting: Socket
Volts AC: 240
Pins: 11
Volts DC Control: 24
Amps: 10
Volts AC: 240
Poles: 3
Mounting: Socket
Pins: 11