Relay, Ice Cube, 8-Pin, 1PDT Contacts, 24VDC Coil, Enclosed

Item #: 0046245

Cat #: KRPA5DG24V

UPC: 785191356623

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 8-Pin, 1-Pole Double Throw, Silver Cadmium Oxide Contacts, 24 Volt DC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 1-Pole Double Throw, Silver Cadmium Oxide Contacts, 24 Volt DC Coil, Enclosed
Also known as: 785191356623, KRPA5DG24V, POTKRPA5DG24V

Specifications

Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 1
Base: 8-Pin
Amps: 10
Type: Relay, IceCube
Poles: 1
Volts AC Control: 24
Mounting: Socket
Base: 8-Pin