Relay, Ice Cube, 5A, 14-Blade, Solder, 4PDT, 24VDC, No Options

Item #: 0046196
Cat #: KHU17D1124V
UPC: 78519120965
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, AgCdO Contacts, 24 Volt DC Coil, No Options

Overview

Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, AgCdO Contacts, 24 Volt DC Coil, No Options
Also known as: 78519120965, KHU17D1124V, POTKHU17D1124V

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 5
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)