Relay, Ice Cube, 5A, 8-Pin, 2PDT, 120VAC Coil, No Options

Item #: 0046151

Cat #: KAP11AY120V

UPC: 785191207055

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 5 Amp, 8-Pin, 2-Pole Double Throw, 120 Volt AC Coil, No Options

Overview

Relay, Ice Cube, 5 Amp, 8-Pin, 2-Pole Double Throw, 120 Volt AC Coil, No Options
Also known as: 785191207055, KAP11AY120V, POTKAP11AY120V

Specifications

Volts AC Control: 120
Poles: 2
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Volts AC Control: 120
Amps: 5
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Pin