Clamping Shaft Collar, Two Piece, 1/4"

Item #: 0046143

Cat #: 2C-025

UPC:

Company wide:
0 in stock
Documents & Guides
Clamping Collar, Two Piece, Bore Size: 1/4", Outer Diameter: 11/16", Width: 5/16", Steel

Overview

Clamping Collar, Two Piece, Bore Size: 1/4", Outer Diameter: 11/16", Width: 5/16", Steel
Also known as: 2C-025, OTV2C025

Specifications

Color: Black
Diameter: 11/16 in
Material: Steel
Type: Clamping Collar
Color: Black
Material: Steel
Diameter: 11/16 in
Type: Clamping Collar