COLOR KEYED-CU CONNECTOR

Item #: 0046072

Cat #: 54106UB

UPC: 786210868714

$ 15.12 EA
Company wide:
0 in stock
Documents & Guides
54106UB #4AWG 90DEG 1HOLE 1/4"STUD HOLE W/SITE HOLE

Overview

54106UB #4AWG 90DEG 1HOLE 1/4"STUD HOLE W/SITE HOLE
Also known as: 786210868714, 54106UB, THB54106UB

Specifications

Material: Copper
Color: Gray
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Gray