Timing Relay, On-Delay, 10A, DPDT Contacts, 10-100Min, 120VAC

Item #: 0046069

Cat #: CB1007B70

UPC: 785191101261

Call for price
Company wide:
0 in stock
Documents & Guides
Timing Relay, On-Delay, 10 Amp, DPDT Contacts, 10 - 100 Minute Range, 120 Volt AC, 1-Pin

Overview

Timing Relay, On-Delay, 10 Amp, DPDT Contacts, 10 - 100 Minute Range, 120 Volt AC, 1-Pin
Also known as: 785191101261, CB1007B70, POTCB1007B70

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay, Relay
Mounting: Socket
Range: 10 - 100 min
Volts AC Control: 120
Poles: 2
Type: Timing Relay, Relay
Range: 10 - 100 min
Base: 11-Pin
Amps: 10
Mounting: Socket