No4 CU STDBRL 1/4 BOLT 45DEG BEND

Item #: 0046063

Cat #: 54106UF

UPC: 786210868646

$ 13.83 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, Tin Plated with Inspection Hole, Die Code 29, Die Color Code Gray

Overview

Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, Tin Plated with Inspection Hole, Die Code 29, Die Color Code Gray
Also known as: 786210868646, 54106UF, THB54106UF

Specifications

Material: Copper
Color: Gray
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Gray