1 IN EMT COMB CPLG EMT/FLEX

Item #: 0046059

Cat #: 9100W

UPC: 783126885156

$ 63.73 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 9000W EMT Combination Coupling, Trade Size: 1 IN, 1-7/8 IN Outside Diameter, Length: 2 IN, Flexibility: EMT And Flexible Steel Conduit, Malleable Iron, Connection: Compression X Screw Clamp, Third Party Certification: UL File Number

Overview

OZ-Gedney Type 9000W EMT Combination Coupling, Trade Size: 1 IN, 1-7/8 IN Outside Diameter, Length: 2 IN, Flexibility: EMT And Flexible Steel Conduit, Malleable Iron, Connection: Compression X Screw Clamp, Third Party Certification: UL File Number
Also known as: 783126885156, 9100W, OZG9100W

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in