3/4 IN 2SCR CONN NM CABLE

Item #: 0046043

Cat #: 806

UPC: 783126791006

$ 8.94 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Non-Watertight Connector, Size: 3/4 IN, Connection: Male NPS Hub X Set Screw, Conductor Range: 0.37 - 0.84 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-13/16 IN Diameter X 0.84 IN Width, 11/16 IN Thread Length, 7/16 IN Hub Turning, Third Party Certification: UL File Number E-11856 (SE Cables), UL File Number E-11858 (NM And SE Cables), CSA 11584 (NM Cable), Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, For Securing SEU And Other Round Non-Metallic Cables To Boxes And Enclosures In Dry Locations

Overview

OZ-Gedney Non-Watertight Connector, Size: 3/4 IN, Connection: Male NPS Hub X Set Screw, Conductor Range: 0.37 - 0.84 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-13/16 IN Diameter X 0.84 IN Width, 11/16 IN Thread Length, 7/16 IN Hub Turning, Third Party Certification: UL File Number E-11856 (SE Cables), UL File Number E-11858 (NM And SE Cables), CSA 11584 (NM Cable), Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, For Securing SEU And Other Round Non-Metallic Cables To Boxes And Enclosures In Dry Locations
Also known as: 783126791006, 806, OZG806

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3/4 in