
$ 59.69 EA
Company wide:
3
in stock
Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 3 IN, 4-1/2 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File Number E-11853, C
Overview
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 3 IN, 4-1/2 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File Number E-11853, C
Also known as: 783126637755, 7300, OZG7300
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Material: | Malleable Iron |
| Diameter: | 3 in |