1 IN COND NIPPLE

Item #: 0046004

Cat #: 7100

UPC: 783126637250

$ 5.80 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1 IN, 1-3/4 IN Outside Diameter, Connection: MNPS, 5/8 IN Thread Length, Flange Thickness: 1/4 IN, Third Party Certification: UL File Number E-11853, CSA

Overview

OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1 IN, 1-3/4 IN Outside Diameter, Connection: MNPS, 5/8 IN Thread Length, Flange Thickness: 1/4 IN, Third Party Certification: UL File Number E-11853, CSA
Also known as: 783126637250, 7100, OZG7100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in