Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast, White

Item #: 0045998

Cat #: 5324-1

UPC: 050169532416

$ 12.61 EA
Company wide:
10 in stock
Documents & Guides
2 In. Deep, with Lugs - White Three Threaded Outlets - 4-1/2 In. x 2-3/4In.

Overview

2 In. Deep, with Lugs - White Three Threaded Outlets - 4-1/2 In. x 2-3/4In.

2 In. Deep, with Lugs - White Three Threaded Outlets - 4-1/2 In. x 2-3/4In.

Also known as: 050169532416, 5324-1, RAC53241

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 3/4 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Gangs: 1
Color: White
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Color: White
Number of Threaded Outlets: 3