Liquidtight Grounding Connector, 90°, Insulated, Size: 2"

Item #: 0045979

Cat #: 4Q9200T

UPC: 783126619508

$ 186.35 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Grounding Connector, 90°, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc

Overview

Liquidtight Grounding Connector, 90°, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc
Also known as: 783126619508, 4Q9200T, OZG4Q9200T

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in