1 IN 90 DEG CONN LFMC INSUL

Item #: 0045971

Cat #: 4Q9100T

UPC: 783126619201

$ 68.33 EA
Company wide:
23 in stock
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight 90 DEG Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, Dimension A:

Overview

OZ-Gedney Type 4Q-T Liquid Tight 90 DEG Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, Dimension A:
Also known as: 783126619201, 4Q9100T, OZG4Q9100T

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in