3/4 IN STR CONN LFMC INSUL

Item #: 0045967

Cat #: 4Q75T

UPC: 783126617351

$ 20.90 EA
Company wide:
76 in stock
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/2 IN Width, 1-5/8 IN H

Overview

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/2 IN Width, 1-5/8 IN H
Also known as: 783126617351, 4Q75T, OZG4Q75T

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in