3/4 IN 45 DEG CONN LFMC INSUL

Item #: 0045957

Cat #: 4Q475T

UPC: 783126618402

$ 36.12 EA
Company wide:
41 in stock
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight 45 DEG Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/2 IN Width, Dimension A

Overview

OZ-Gedney Type 4Q-T Liquid Tight 45 DEG Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/2 IN Width, Dimension A
Also known as: 783126618402, 4Q475T, OZG4Q475T

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in