1/2 IN 45 DEG CONN LFMC INSUL

Item #: 0045954

Cat #: 4Q450T

UPC: 783126618303

$ 23.94 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight 45 DEG Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/4 IN Width, Dimension A

Overview

OZ-Gedney Type 4Q-T Liquid Tight 45 DEG Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/4 IN Width, Dimension A
Also known as: 783126618303, 4Q450T, OZG4Q450T

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in