2 IN STR CONN LFMC W/LUG

Item #: 0045925

Cat #: 4Q200L

UPC: 783126617825

$ 165.80 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA

Overview

OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA
Also known as: 783126617825, 4Q200L, OZG4Q200L

Specifications

Material: Iron
Diameter: 2 in
Material: Iron
Diameter: 2 in