1-1/2 IN STR CONN LFMC INSUL

Item #: 0045922

Cat #: 4Q150T

UPC: 783126617702

$ 73.14 EA
Company wide:
12 in stock
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1-1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 2-3/4 IN Width, 2 IN He

Overview

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1-1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 2-3/4 IN Width, 2 IN He
Also known as: 783126617702, 4Q150T, OZG4Q150T

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in