1 IN STR CONN LFMC INSUL

Item #: 0045915

Cat #: 4Q100T

UPC: 783126617504

$ 32.63 EA
Company wide:
16 in stock
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, 1-7/8 IN He

Overview

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, 1-7/8 IN He
Also known as: 783126617504, 4Q100T, OZG4Q100T

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in