Reducing Bushing, 1" x 3/4", Malleable Iron

Item #: 0045880

Cat #: 322R

UPC: 783126785104

$ 11.99 EA
Clearance
Price good while supplies last
Company wide:
56 in stock
Documents & Guides
Reducing Bushing, Threaded, Malleable, 1" x 3/4"

Overview

Reducing Bushing, Threaded, Malleable, 1" x 3/4"
Also known as: 783126785104, 322R, OZG322R

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1 in
Material: Malleable Iron
Diameter: 3/4 in, 1 in