3-1/2 IN RGD COND COMP CONN

Item #: 0045874

Cat #: 31350

UPC: 783126739800

$ 635.02 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3-1/2 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 5-1/2 IN Maximum Diameter X 2-5/8 IN Length, 1-3/16 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3-1/2 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 5-1/2 IN Maximum Diameter X 2-5/8 IN Length, 1-3/16 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739800, 31350, OZG31350

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Malleable Iron
Finish: Zinc
Diameter: 3 1/2 in
Insulation: Non-Insulated