
$ 57.65 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Cert
Overview
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Cert
Also known as: 783126739404, 31150, OZG31150
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Finish: | Zinc |
| Diameter: | 1 1/2 in |
| Insulation: | Non-Insulated |