1-1/4 IN RGD COND COMP CONN

Item #: 0045869

Cat #: 31125

UPC: 783126739305

$ 41.57 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/4 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-5/16 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Cer

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/4 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-5/16 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Cer
Also known as: 783126739305, 31125, OZG31125

Specifications

Material: Malleable Iron
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Malleable Iron
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated